For detailed information, other images and documents, please select individual articles from the following table.
Workshop trolley PIU 8.8
Thanks to the system dimensions, the workshop trolley can be equipped with all foam and deep-drawn parts as well as system boxes of the ORSY system set.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Workshop trolley with rubber edge impact protection.
Work surface made of ABS with small parts recesses.
8 ball-bearing drawers with full extension and tilt lock, load capacity 45 kg/drawer.
Drawer sizes
7 pcs. 670 x 463 x 69 mm
1 piece 670 x 480 x 150 mm
Sturdy chassis – rollers with polypropylene coating
2 x steering rollers, D-125 mm, one with brake
2 pcs. Fixed castors, D-125 mm
Side walls with 4-edge holes for fastening various accessories.
Suitable cleaning paper roll: Art. no. 0899 130 052
Vehicle workshops, truck workshops, panel beating, specialist automotive glass companies
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!