Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Workshop trolley PIU 8.8

For detailed information, other images and documents, please select individual articles from the following table.

Workshop trolley PIU 8.8

Thanks to the system dimensions, the workshop trolley can be equipped with all foam and deep-drawn parts as well as system boxes of the ORSY system set.

See product details

Available in 2 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Workshop trolley with rubber edge impact protection.



Work surface made of ABS with small parts recesses.



8 ball-bearing drawers with full extension and tilt lock, load capacity 45 kg/drawer.



Drawer sizes


7 pcs. 670 x 463 x 69 mm


1 piece 670 x 480 x 150 mm



Sturdy chassis – rollers with polypropylene coating


2 x steering rollers, D-125 mm, one with brake


2 pcs. Fixed castors, D-125 mm



Side walls with 4-edge holes for fastening various accessories.

Notice

Suitable cleaning paper roll: Art. no. 0899 130 052