For detailed information, other images and documents, please select individual articles from the following table.
1/2 inch XZN socket set 4 pieces with ball head
Special sockets with XZN profile and ball head for removing and installing hard-to-reach screw connections
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Significant time and cost savings since neither the drive shaft nor the ball joint need to be removed, for example, to remove the wheel bearing from the aluminium axle casing
- It can be inserted from an inclined, slightly angled position if access from directly in front is not possible
- Scope of delivery: 1 x each 1/2 inch XZN socket, length 150 mm M6, M8, M10 and M12
Only for manual operation and non-impact screwdriving tools!
- For drive shaft flange, screwed compact wheel bearings, camshaft housing, coolant temperature sensor G62, removing the water line on the gearbox side etc.
- Especially suitable for intake pipe fittings with intercooler and EGR cooler, e.g. VW Golf 1.6 L, 2.0 L 4V TDI (2013-2018), Audi A3 1.6 L, 2.0 L 4V TDI (2013-2018)
- Suitable for vehicles from Audi, Seat, Skoda, Fiat and VW as well as other Group vehicles
- Use as e.g. VAG T10501
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!