Excellent corrosion protection
- The metal is actively protected, even with minor damage
- Over 100 hours of salt-spray resistance (DIN 50021 SS)
Excellent adhesive properties on bare metal
Excellent spot welding properties
Not suitable as a primer for PU, MS polymer or hybrid sealing compounds.
Do not paint over with other paints
See https://www.bmk.gv.at/themen/klima_umwelt/chemiepolitik/recht/eu_vo/ausgangsstoffe-explosiv.html
For visual enhancement, repair and protection against corrosion of metallic surfaces.
The optimal application temperature is between 15°C-25°C
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!