Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

pias® drilling screw with hexagon head and drill tip case-hardened steel, zinc-plated, blue passivated
pias<SUP>®</SUP> drilling screw with hexagon head and drill tip case-hardened steel, zinc-plated, blue passivated - 1
pias<SUP>®</SUP> drilling screw with hexagon head and drill tip case-hardened steel, zinc-plated, blue passivated - 2
pias<SUP>®</SUP> drilling screw with hexagon head and drill tip case-hardened steel, zinc-plated, blue passivated - 3
pias<SUP>®</SUP> drilling screw with hexagon head and drill tip case-hardened steel, zinc-plated, blue passivated - 4
pias<SUP>®</SUP> drilling screw with hexagon head and drill tip case-hardened steel, zinc-plated, blue passivated - 5

For detailed information, other images and documents, please select individual articles from the following table.

pias® drilling screw with hexagon head and drill tip case-hardened steel, zinc-plated, blue passivated

For attaching steel profiles to steel substructures ≤ 5 mm

See product details

Available in 36 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Reduction of the assembly time using the drill bit tip by min. 50%:


  • Drilling without centrepunching

  • Thread moulding

  • Securing

All in one operation



Suitable for component combinations tI/tII according to approval ETA-10/0184


  • Steel/steel for ∅ 4.2 mm-6.3 mm
Notice
  • Drilling screws must be processed with a suitable drill driver (e.g. cordless drill driver with depth stop)

  • The use of impact screwdrivers is not permitted

  • Drilling screws must be attached perpendicular to the surface of the component

Zinc-plated drilling screws may only be used where dampness is not to be expected. For connection elements with a construction permit, the permit, and in particular Part 2 "Special regulations", must always be observed.