Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

pias® drilling screw, hexagon head with long drill tip
pias<SUP>®</SUP> drilling screw, hexagon head with long drill tip - 1
pias<SUP>®</SUP> drilling screw, hexagon head with long drill tip - 2
pias<SUP>®</SUP> drilling screw, hexagon head with long drill tip - 3

For detailed information, other images and documents, please select individual articles from the following table.

pias® drilling screw, hexagon head with long drill tip

Steel case-hardened, galvanized blue passivated, with long drill tip. For attaching steel profiles to steel undercostrution ≤ 12 mm

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Reduction of the assembly time by the drill tip by min. 50%:


  • Drilling without graining

  • Thread moulding

  • Securing

all in one operation



Suitable for component combinations t I / t II according to approval ETA-10/0184


  • Steel / steel

And additionally for the fixing of latches on steel substructures (bolt connections)

Notice
  • Drilling screws must be processed with a suitable drill driver (e.g. cordless drill driver with depth stop)

  • The use of impact screwdrivers is not permitted

  • Drilling screws must be attached perpendicular to the surface of the component

Galvanized drilling screws may only be used where dampness is not to be expected. For fasteners with a construction permit, the permit, and in particular Part 2 "Special regulations", must always be observed.