For detailed information, other images and documents, please select individual articles from the following table.
piasta® drilling screw, hexagon head A2 stainless steel with drill tip and moulded thread made of hardened steel
For attaching metal profiles to metal substructures made of steel or aluminium
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Reduction of the assembly time using the drill bit tip by min. 50%:
- Drilling without centrepunching
- Thread moulding
- Securing
All in one operation
Suitable for component combinations tl / tII according to approval ETA-10/0184
- Steel/steel - for ∅ 4.2 mm–6.3 mm
- Aluminium/steel - for ∅ 4.8 mm
- Aluminium/aluminium - for ∅ 4.8 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!