Protective case for fire extinguishers
Protective case for fire extinguishers
PROTCASE-F.FIREEXTING-PLA
Art.-no. 0893320096
EAN 4053479618104
Register now and access more than 60,000 products
For 6 kg and 9 kg fire extinguishers.
- Die-cast polypropylene
- Maximum impact resistance (IK07)
- Reinforced housing (gas die-cast)
- Polycarbonate window
- Recyclable
- All-round elastomer seal, safe sealing (IP55)
- Rapid use by 2 rubber seals
- Quick-release safety strap
- Meets the requirements of standard CEE 89/297 (side impact protection)
- 16 reinforced mounting points
Datasheets(X)
Material | Plastic |
Product weight (per item) | 3 kg |
Height | 650 mm |
Width | 300 mm |
Installation depth | 240 mm |
Hole distance 1 | 65 mm |
Hole distance 2 | 164 mm |