Protective fleece Totalprotect
COVFLC-TOTALLPROTECT-2,5MMX1MX25M
Art.-no. 0818050270
EAN 4099618344527
Register now and access more than 60,000 products
- Extremely robust protective fleece composed of synthetic fibres, 350 g/m²
- Extremely durable, tear- and cut-resistant fleece
- Non-slip surface
- Absorbs liquids
- Laminated composite material on the underside (PE film) as a moisture barrier
- Protective fleece can be removed without leaving residue
- Reusable
- High adhesive force for both horizontal and vertical applications
- Underside is highly adhesive - no adhesive tape required
Highly adhesive protective fleece is not suitable for freshly laid coverings, tiled floors, porous stone floors, clay tiles, natural stone or parquet floors as it is not breathable and may cause stains.
Datasheets(X)
On substrates that are exposed to extremely high mechanical stresses; adhesive for horizontal applications e.g. on floors, on ceilings, and vertical applications e.g. on walls.
Trial applications are recommended on test surfaces.
Material | Fleece |
Colour | Light grey |
Roll width | 1 m |
Length of roll | 25 m |
Coating weight per m² | 350 g |
Number of rolls per pallet | 15 PCS |
Product weight (per item) | 9100 g |
Thickness | 2.5 mm |