Protective fleece, water vapour permeable
COVFLC-PER-2MMX1MX50M
Art.-no. 0818050290
EAN 4099618365805
Register now and access more than 60,000 products
- Water vapour permeable
- Allows residual moisture to escape
- Non-slip for working and walking on safely
- Mechanical protective effect through 360 g/m²
Because the fleece is water vapour permeable, it offers no protection against the ingress of liquids. The substrate must be clean, dry, dust-free, tensile/pressure-resistant and free of release agents. Due to different materials, surfaces and external influences, you should always conduct your own tests on site.
Datasheets(X)
The non-woven fabric offers mechanical protection during renovation and painting work, especially for delicate surfaces such as natural stone and wooden floors or surfaces with residual moisture. The diffusion openness allows the surface to breathe.
Material | Fleece |
Colour | White |
Roll width | 1 m |
Length of roll | 50 m |
Coating weight per m² | 360 g |
Number of rolls per pallet | 12 PCS |
Product weight (per item) | 18250 g |
Thickness | 2 mm |