Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Protective glove Nitrile

PROTGLOV-NITRILON-MAX-SZ7

Art.-no. 0899442107

EAN 4045989672578

Individual price display after login
Protective glove Nitrile

Art.-no. 0899442107

Individual price display after login
Quantity
PU

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

  • Fully nitrile-coated

  • Skin-friendly, seamless round-knit 100% nylon base fabric

  • Elasticated cuffs

  • Colour of fabric: grey

  • Colour of coating: grey
Notice

Outstanding dexterity, particularly when handling small parts, oils and lubricants

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Medium to heavy mechanical work:


  • Construction sector

  • Bodywork tasks

  • Metalworking

  • Plastics processing

  • Automotive and HGV industry

  • Maintenance and domestic appliances

Size

7

Gauge

15

Material of liner

Polyamide

Material of coating

Nitrile

Standards

EN 388, EN 420

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information