Protective glove TIGERFLEX Guard
Protective glove TIGERFLEX Guard
PROTGLOV-SPEC-TIGERFLEX-GUARD-SZ.8
TIGERFLEX

Register now and access more than 60,000 products
Cut, perforation and needle protection according to ANSI/ISEA 105-2016, 5.1.3, Level 5
The integrated steel net prevents needle tips from penetrating the glove
Nitrile foam-coated palms with additional nitrile "Tiger" grip
Breathable, good grip, comfortable to wear
Tactile
Comfortable and elasticated knitted backing fabric with nitrile coating
Only protects palm.
The palm of the glove is needle-proof and suitable for handling glass, cardboard, paper and other pointed and sharp materials.
Size | 8 |
Material of coating | Nitrile foam with TIGERFLEX® pattern |
Material | High-performance polyethylene |
EN standard | 388 |
Category | II |
Datasheets (0)
Certificates/ Documents (0)