Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Pry bar 60 degrees

Pry bar 60 degree
PRYBAR-CV-SPCTL-60DGR

Art.-no. 071574 462

EAN 4053479854731

Individual price display after login
Pry bar 60 degrees

Art.-no. 071574 462

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Length: 610 mm

Developed according to the specific requirements of HGV workshops.



  • Applications in all areas, such as automotive, commercial vehicles, metal, building services, construction, workshops

  • Impact-resistant, ergonomic plastic handle, designed for working with 2 hands

  • Continuous square special steel blade 16x16 mm with solid hammer head for maximum loads

  • Hardened and tempered, can be sharpened

  • For the HGV professional, designed for years of hard work in specialist workshops
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Checking fifth-wheel coupling plates for play

  • Levering shaft sealing rings from wheel hubs

  • Mounting wheels on vehicles

  • Checking ball joints of tracking and steering rods

  • Checking silent bearings for play

  • Checking play of wheel bearings on front axle

  • Checking rubber bearings on chassis parts

  • Checking play of cardan shaft, cab suspension

Product weight (per item)

1480 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information