Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Pry bar Extendable with swivel head

Pry bar extendable
PRYBAR-EXTENDABLE-(L865-1350MM)

Art.-no. 0714631956

EAN 4056807041919

Individual price display after login
Pry bar Extendable with swivel head

Art.-no. 0714631956

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Pry bar with a durable, locking swivel head

180° swivel



14 locking positions


  • Better access than ever before

  • Greater leverage


Grooved profile


Better grip



Extendable bar


For accessing tight spaces



Strength exceeds ANSI requirements

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Shank diameter (C)

32.1 mm

Length (L)

1350 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information