Pry bar Flex Head
PRYBAR-L375MM
Art.-no. 0714631955
EAN 4056807041902
Register now and access more than 60,000 products
Indexible to 180°
14 locking positions
- Easier and unmatched access
- Greater leverage
Strength exceeds ANSI requirements
Datasheets(X)
Shank diameter (C) | 15.3 mm |
Length (L) | 375 mm |
Product weight (per item) (E) | 560 g |
Shank style (D) | Round |
Material (F) | Chrome-vanadium steel |