Prybar
CROWBAR-GOATFOOT-L1300MM
Art.-no. 071463 80
EAN 4045989234448
Register now and access more than 60,000 products
- With nail puller
Datasheets(X)
Length (L) | 1300 mm |
Crowbar height (A) | 95 mm |
Width of claw wrench (B) | 50 mm |
Product weight (per item) (E) | 6650 g |
Material (F) | Steel |