Punch pliers For drywall profiles
Sheet metal punch pliers
PNCHPLRS-CNSTPROFI-L650MM
Register now and access more than 60,000 products
Broad range of applications
Can be used for all common profiles from different manufacturers
Saves significant time
when producing through holes compared to conventional methods
User-friendly
- Pleasant, non-slip rubber grip
- Long lever for low effort
- Hole diameter 34.1 mm
- Supplied in plastic case
Length (L) | 650 mm |
Number of punches | 1 PCS |
Material | Steel |
Material of handle | 1-component plastic |
Hole punch diameter | 34.1 mm |
Datasheets (0)
Certificates/ Documents (0)