Punch pliers for vehicle inspection label
Single-hole punch pliers
PNCHPLRS-ST-L130MM
Art.-no. 071505 110
EAN 4046777023114
Register now and access more than 60,000 products
Datasheets(X)
For punching holes in paper and inspection labels.
Length (L) | 130 mm |
Length in inches (L) | 5 in |
Number of punches | 1 |
Material | Steel |
Material of handle | Steel |
Hole punch diameter | 4 mm |