Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Puncture-proof solid rubber wheel

SP-PSWHEEL-WHLBW-STRIM-AXLBSE101,5MM

Art.-no. 0695100104

EAN 4053479224725

Individual price display after login
Puncture-proof solid rubber wheel

Art.-no. 0695100104

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

The convenience of a pneumatic tyre without the risk of punctures.
  • ∅ 400 mm

  • Metal rim with plain bearing

  • Axle diameter 14 mm

  • Axle length: 101.5 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Width

95 mm

Length

400 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information