Push-fit anchor clamp For double pipe, rigid
Push-fit anchor clip for double tube rigid
CLIP-PP-(20-25MM)-LIGHTGREY-DOUBLE
Register now and access more than 60,000 products
A hole with a 6-mm diameter is sufficient for two pipes.
Halogen-free, silicone-free
Datasheets(X)
- Drill a hole with a diameter of 6 mm
- Clip the pipe/hose into the DSS and insert the dowel part of the DSS into the hole
Nominal size | 25 |
With connection mechanism (vertical) | No |
Min./max. temperature resistance | -10 to 85 °C |
Colour | Light grey |
Material | PP - Polypropylene |
Halogen-free | Yes |
Silicone-free | Yes |