Push-fit anchor clamp for single pipe
Push-fit anchor clip single tube
CLIP-DWL-PLA-(25-32MM)
Art.-no. 0971100332
EAN 4053479063867
Register now and access more than 60,000 products
- Suitable for concrete, solid sand-lime brick, lightweight concrete, solid clinker and natural stone
- Drill, insert, done!
- High pull-out values (up to 40 kg)
- One-handed assembly
- High material quality and resistance
- Temperature resistance: –20°C to +85°C
- Colour: grey (RAL 7035)
- Halogen and silicon-free
- Material: Polypropylene, UV-stabilised
Datasheets(X)
Nominal size | 32 |
Material | PP - Polypropylene |