Push-fit anchor clamp for single pipe
Push-fit anchor clip for single tube rigid
CLIP-PP-(16-20MM)-LIGHTGREY-SINGLE
Art.-no. 0971100920
EAN 4056807249469
Register now and access more than 60,000 products
- Using the single-sided fastening clip, rigid conduits and even flexible pipe scan be easily and quickly mounted on many surfaces
- Furthermore, proven euro clips can also be inserted into the push-in clips
- For laying pipes and hoses, all it takes is a drilled hole with a diameter of 6 mm
Datasheets(X)
Plaster, concrete, aerated concrete, suspended ceilings
- Drill a Ø 6-mm hole
- Place the pipe in the desired position
- Insert the dowel of the single-sided fastening clip into the drilled hole
Nominal size | 16 |
With connection mechanism (vertical) | Yes |
Min./max. temperature resistance | -10 to 85 °C |
Material | PP - Polypropylene |
Halogen-free | Yes |
Silicone-free | Yes |