Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Push stick

Push stick for circular saw
PSHSTCK-F.CRCLSAW

Art.-no. 0701435100

EAN 4099618724268

Individual price display after login
Push stick

Art.-no. 0701435100

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

For safe operation of the circular saw

Push stick for safely guiding workpieces being cut with a circular saw.


Allows you to keep your hands a safe distance away from the circular saw blade.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Recommended for all work carried out on bench saws.

Length

420 mm

Material

Plastic

Product weight (per item)

15 g

Width

70 mm

Height

15 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information