Quick-action coupling NW5
Quick-action coupling male thread NW5
CUPL-QCKACTION-PN-ET1/4IN-MS-NW5
Art.-no. 0699959002
EAN 4045989884087
Register now and access more than 60,000 products
Brass quick-action coupling with nominal connection width of 5 and male thread.
- Compressed air connection: NW 5
- Threaded connection: FT G 1/4 inch
Datasheets(X)
Connection thread | ET G 1/4 inch |
Length (L) | 38 mm |
Outer diameter (D) | 16 mm |
Width across flats (SW) | 17 mm |