Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Quick-action fitting pliers

Pipe wrench with lever tension
PIPWRNCH-ARMATURE-JAWS

Art.-no. 071543 003
EAN 4011231742009

Prices for customers after login

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

With lever tension
  • Chromium-vanadium steel 31CrV3, hardened, chromium-plated

  • With replaceable plastic jaws, 8 mm wide

  • For nickel-plated and chromium-plated fittings

  • Handle painted blue
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Grip range in inches

2-1/2 in

Max. pipe diameter in inches

2 in

Grip range

65 mm

Length (L)

275 mm

Width of clamping jaw (B)

8 mm

Jaws thickness (C)

15 mm

Material

Chrome-vanadium steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information