Quick charger For Mobile Power 500 (555 Wh)
Quick charger for Mobile Power
CHRG-HIGH-SPEED-F.MOBILE-POWER
ORSYMOBIL
Register now and access more than 60,000 products
- Version: 555 Wh
- Includes power cord and cable for quick charging socket
- Degree of protection/protection class: IP20 functional earthing
- Performance data input: AC 100-240 V
- Performance data output: DC 12.8 V/max. 14 A
- For mains connection indoors
Datasheets(X)
Width | 170 mm |
Height | 40 mm |
Length | 78 mm |
Colour | Black |
Product weight (per item) | 0.900 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!