Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

R1234yf air-conditioning refrigerant

REFRIG-R1234YF-10KG

Art.-no. 0892123430

EAN 4065746016087

Individual price display after login
R1234yf air-conditioning refrigerant

Art.-no. 0892123430

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Accessories for maintaining, servicing and retrofitting R1234yf vehicle air-conditioning units.

Refrigerant for use in vehicle air-conditioning systems


  • Colourless, odourless and tasteless

  • Non-Toxic


Reusable bottle


  • Design-tested, refillable and stable reusable bottle

  • High stand-up collar and bleeder valve with 3/4" male thread
Notice

Flammable gases, category 1; pressurised gases, liquefied gas

The usage instructions are recommendations based on the tests we have conducted and our experience. Carry out your own tests before each application. Due to the large number of applications as well as storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Refrigerant for use in vehicle air-conditioning systems.

Weight of content

10 kg

Chemical basis

Tetrafluoroethane

Colour

Colourless

Smell/fragrance

Odourless

Toxic

No

Explosive

No

Flammable

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information