Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

RBS 650-26 tube belt sander attachment

PSSYS-SET-SYSKO-RBS650-26-19PCS

Art.-no. 5964067326

EAN 4068362788345

Individual price display after login
RBS 650-26 tube belt sander attachment

Art.-no. 5964067326

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

For sanding, burnishing, matting, cleaning, polishing, prep sanding, derusting and removing paint from round rods, staircase railings, handrails, pipe elbows and pipes in visible areas of 8 mm to 250 mm in diameter.
  • For use with PM 15-200 E COMPACT polisher, art. no. 57074530; EWS 20-125-EL POWER INOX angle grinder, art. no. 57070650; AWS 18-125 E POWER+ M-CUBE cordless angle grinder, art. no. 5701424000.

  • Enables sanding in hard-to-reach areas, such as mounted handrails with a 50 mm wall clearance.

  • The construction of the attachment results in a small wrap angle, for lower sanding temperatures and minimal material heating.

  • Swivel arm with hardness lock for adjusting the contact pressure.

  • Prevents damage and sanding marks on the pipe and enables machining of the tightest radii.

  • Fixed side roller that is approx. 1 mm larger in diameter, and guide grooves in the guide rollers.

  • Integrated tool in the handle for easily replacing the fixed guide roller.
Notice

When used in conjunction with the tube belt sander, pay attention to the speed of the power tool and the maximum speed specified for the abrasive. This prevents damage to the attachment and component.



Narrow metal adapter ring suitable for


  • PM 15-200 E COMPACT polisher, art. no. 57074530

  • EWS 20-125-EL POWER INOX angle grinder, art. no. 57070650


Wide metal adapter ring suitable for


  • AWS 18-125 E POWER+ M-CUBE cordless angle grinder, art. no. 5701424000
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

When sanding pipe elbows, the fixed side roller must rest on the pipe. This allows stabilised belt guidance, prevents the sanding belt from slipping and enables controlled machining at a 90° angle to the pipe. The final sanding pass should always be made from left to right. Due to its slim design, the attachment also enables the machining of pipes in confined spaces.

Number of pieces in assortment/set

19 PCS

RBS 650-26 tube belt sander attachment including:
1 x
Sanding belt for tube belt sander

SNDBL-CLTH-CBN-G120-35X650MM

Description:
Grid size: 120 35 mm x 650 mm
For sanding, polishing (finish sanding) and removing rolling skin
Quantity: 1 x
1 x
Sanding belt for tube belt sander

SNDBL-CLTH-CBN-G220-35X650MM

Description:
Grid size: 220 35 mm x 650 mm
For sanding, polishing (finish sanding) and removing rolling skin
Quantity: 1 x
1 x
Sanding belt for tube belt sander

SNDBL-CLTH-CBN-G280-35X650MM

Description:
Grid size: 280 35 mm x 650 mm
For sanding, polishing (finish sanding) and removing rolling skin
Quantity: 1 x
1 x
Sanding belt for tube belt sander

SNDBL-CLTH-CBN-G400-35X650MM

Description:
Grid size: 400 35 mm x 650 mm
For sanding, polishing (finish sanding) and removing rolling skin
Quantity: 1 x
1 x
Sanding belt for tube belt sander

SNDBL-CLTH-CBN-G600-35X650MM

Description:
Grid size: 600 35 mm x 650 mm
For sanding, polishing (finish sanding) and removing rolling skin
Quantity: 1 x
1 x
Non-woven sanding belt for RED PERFECT® 3D tube belt sander

SNDBL-FLC-COARSE-35X650MM

Description:
Grid size: 100 35 mm x 650 mm
For matting, burnishing and finishing (final grinding) as well as for levelling of stainless steel handrails with strict requirements for decorative surfaces.
Quantity: 1 x
1 x
Non-woven sanding belt for RED PERFECT® 3D tube belt sander

SNDBL-FLC-MEDIUM-35X650MM

Description:
Grid size: 180 35 mm x 650 mm
For matting, burnishing and finishing (final grinding) as well as for levelling of stainless steel handrails with strict requirements for decorative surfaces.
Quantity: 1 x
1 x
Non-woven sanding belt for RED PERFECT® 3D tube belt sander

SNDBL-FLC-FINE-35X650MM

Description:
Grid size: 280 35 mm x 650 mm
For matting, burnishing and finishing (final grinding) as well as for levelling of stainless steel handrails with strict requirements for decorative surfaces.
Quantity: 1 x
1 x
CERALINE tube belt sander cloth-backed sanding belt

SNDBL-CLTH-CG-G40-35X650MM

Description:
Grid size: 40 35 mm x 650 mm
For sanding of pipes, pipe elbows and closed pipe structures, sanding welding seams, removing tempering colour, removing rust and scale.
Quantity: 1 x
1 x
CERALINE tube belt sander cloth-backed sanding belt

SNDBL-CLTH-CG-G60-35X650MM

Description:
Grid size: 60 35 mm x 650 mm
For sanding of pipes, pipe elbows and closed pipe structures, sanding welding seams, removing tempering colour, removing rust and scale.
Quantity: 1 x
1 x
CERALINE tube belt sander cloth-backed sanding belt

SNDBL-CLTH-CG-G80-35X650MM

Description:
Grid size: 80 35 mm x 650 mm
For sanding of pipes, pipe elbows and closed pipe structures, sanding welding seams, removing tempering colour, removing rust and scale.
Quantity: 1 x
1 x
CERALINE tube belt sander cloth-backed sanding belt

SNDBL-CLTH-CG-G120-35X650MM

Description:
Grid size: 120 35 mm x 650 mm
For sanding of pipes, pipe elbows and closed pipe structures, sanding welding seams, removing tempering colour, removing rust and scale.
Quantity: 1 x
2 x
CERALINE tube belt sander cloth-backed sanding belt

SNDBL-CLTH-CG-G80-15X650MM

Description:
Grid size: 80 15 mm x 650 mm
For sanding of pipes, pipe elbows and closed pipe structures, sanding welding seams, removing tempering colour, removing rust and scale.
Quantity: 2 x
2 x
CERALINE tube belt sander cloth-backed sanding belt

SNDBL-CLTH-CG-G120-15X650MM

Description:
Grid size: 120 15 mm x 650 mm
For sanding of pipes, pipe elbows and closed pipe structures, sanding welding seams, removing tempering colour, removing rust and scale.
Quantity: 2 x
Drive
1 x
Drive

SP-KIT-DRIVE ROLL

Quantity: 1 x
1 x
System case 8.4.2

SYSCASE-8.4.2.

Description:
ABS 500 x 380 x 140 mm
Ideal for flexible storage of small parts, power tools and tools along with consumables
Quantity: 1 x
Spare parts - Machines
1 x
Spare parts - Machines

SP-ADAPTERRING-ELEKTRO

Quantity: 1 x
Spare parts - Machines
1 x
Spare parts - Machines

SP-ADAPTERRING-AKKU

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information