Ratchet strap long-lever triangular snap hook H
STRP-RTCH-LONG-LEVER-CRBNR-5T-W50MM-L10M
Art.-no. 0713922931
EAN 4065746022668
Register now and access more than 60,000 products
- Sturdy Ergo ratchet design with strong belt strap and snap hook
- Blue label, blind-stitched
- Chrome (VI)-free surface coating
- Individually packed with operating instructions
- EN 12195-2-compliant, TÜV-certified
Datasheets(X)
Width | 50 mm |
Length | 10 m |
Max. elongation lashing strap | 5 % |
Fixed end length | 9.5 m |
Loose end length | 0.5 m |
Permitted tensile force LC in the strapping | 5000 daN |
Permissible LC tensile force when pulled directly | 2500 daN |
Pre-load | 500 daN |
Hand force with ratchet | 50 daN |
Product certification | GS certified safety |
Material | PES - Polyester/steel |
Shape of the hook | Karabiner hook |
Label inside | Yes |
Colour | Red |
Standards | EN 12195-2 |