Ratchet strap standard pressure ratchet Pro
Ratchet strap standard pressure ratchet Pro
STRP-RTCH-DBPOINTHOOK-4T-W50MM-L9M
Register now and access more than 60,000 products
- Stable ratcheting version with strong belt strap
- Chrome (VI)-free surface coating
- Blue label stitched all around
- Individually packed with operating instructions
- EN 12195-2 compliant, TÜV certified
Datasheets(X)
Width | 50 mm |
Length | 9 m |
Max. elongation lashing strap | 7 % |
Permitted tensile force LC in the strapping | 4000 daN |
Permissible LC tensile force when pulled directly | 2000 daN |
Pre-load | 360 daN |
Hand force with ratchet | 50 daN |
Material | PES - Polyester |
Shape of the hook | Double pointed hook |
Colour | Red |
Standards | EN 12195-2 |