Ratcheting wire rope shears
Ratcheting wire rope cutters KS13
WREROPCTR-RTCH-KS13-L280MM
Art.-no. 9501017116
EAN 4099618397868
Register now and access more than 60,000 products
- Wire rope shears with open cutting edges
- Surface-ground and specially hardened blades made of highly tempered steel
- It is possible to unlock the blades in any cutting position
- The spring return mechanism causes the blade to return to its original position
Datasheets(X)
Max. piano wire diameter cutting capacity | 10 mm |
Max. wire diameter cutting capacity in 19 HRC steel | 10 mm |
Max. hard wire diameter cutting capacity | 10 mm |
Max. soft wire diameter cutting capacity | 13 mm |
Max. cable diameter cutting capacity in aluminium/copper | 13 mm |
Length | 280 mm |