Rear fog/reversing light 12V/24V
Rear fog/reversing light, innovative design
LGHT-2CHAM-FOGTAIL-REVERS-LED-RED/WHTE
Register now and access more than 60,000 products
- Innovative design with clear glass lens
![]() | |
Form | Round |
Number of chambers | 2 PCS |
Mounting | Left, Right |
Cable connection | With cable |
Cable length | 0.5 m |
Lamp type | LED |
Min./max. nominal voltage | 12 / 24 V/DC |
Functions | Reverse/rear fog lamp |
Power rating | 6.2 W |
Power of second spiral coil | 8 W |
Diameter | 140 mm |
Depth | 48 mm |
Approval mark | ADR, ECE |
IP protection class | IP 6K9K |
Included in delivery | Mounting: 2 x M6 |
Datasheets (0)
Certificates/ Documents (0)