Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Rechargeable UV LED lamp for window repair

LAMP-UV-WNDWREP-6LED-BTRY-8W-17X4,5CM

Art.-no. 0891633601

EAN 4099618239328

Individual price display after login
Rechargeable UV LED lamp for window repair

Art.-no. 0891633601

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Powerful UV LED lamp for fast curing of repair resin
Notice

The rechargeable UV LED lamp is considered to be used for its intended purpose if it is exclusively used properly in ordinary working areas and if the specifications given in the technical data are met. Any other use or use beyond this is not permitted.


The lamp may not be used:


  • In areas with harmful gases, oils, acids, radiation etc.

  • In areas at risk of explosion

This rechargeable UV LED lamp complies with all relevant standards related to CE conformity. If the rechargeable UV LED lamp is altered, compliance with these standards is no longer guaranteed.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Energy supply

Mains and rechargeable battery operation

Power rating

8 W

IP protection class

IP 20

Nominal voltage

5 V/DC

Length

17 cm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information