Reduction for internal thread connection
Reducing nipple, ET inch/IT metric
REDRNPL-AG-(1/2IN)-IT-(M16)
Art.-no. 098111216
EAN 4056807654713
Register now and access more than 60,000 products
Datasheets(X)
Length (L) | 15 mm |
Connection thread (IG) | M16 |
Outlet thread (AG) | 1/2 inch |
Surface | Zinc plated |
Material | Steel |
Product weight (per item) | 2 g |