Refill canister 8.5 l
Refill can 8.5 l
REFILCAN-VEH-COLWTR-HDPE-ANTHR-8,5LTR
Register now and access more than 60,000 products
- Dark grey
- Volume: 8.5 L
- Resistant to oil, diesel, petrol and diluted acids
- With two handles for a secure grip and narrow spout for filling e.g. windscreen washer fluid containers in vehicles
Datasheets(X)
Contents | 8.5 l |
Width | 639 mm |
Height | 316 mm |
Depth | 167 mm |
Material | HDPE - High density polyethylene |
Colour | Anthracite |