Refill cartridge 445
SPRECART-EXPRESS 4600-110ML
Register now and access more than 60,000 products
- Butane + propane + 26 % propane
- For flame temperatures of up to 900 °C
- Store the cartridge in a cool, dry and well-ventilated place, out of reach of children
- Protect from sunlight
- Do not expose to temperatures higher than 50 °C
- Container is pressurised. Do not drill through or throw into a fire
Datasheets(X)
Intended for use with hot air guns art. no. 9501008794 and 09753001.
Commissioning:
- Only tighten by hand when screwing in a vertical position
- After each use, fully unscrew the cartridge
Contents | 110 ml |
Weight of content | 60 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!