Repair asphalt potting compound
REPASPH-COLDREPAIR-GREY-8KG
Art.-no. 0890369101
EAN 4065746284486
Register now and access more than 60,000 products
Datasheets(X)
Weight of content | 8 kg |
Chemical basis | Methyl methacrylate |
Colour | Grey |
Min./max. processing temperature | 5 to 45 °C |
Smell/fragrance | Characteristic |
Min. ambient processing temperature | 5 °C |
Max. ambient processing temperature | 40 °C |
Min. processing temperature | 5 °C |
Max. processing temperature | 45 °C |
Density | 1.89 g/cm³ |
Density conditions | at 20°C |
Usage in m² | 1.9 km² |
Shelf life from production | 1 Years |
Conditions to maintain shelf life from production | at 5°C to 20°C, upright |