Repair cement, Rapid
Repair cement Rapid
ASMBYMORT-QCK-RAPID-CAN-4X5KG
Art.-no. 089035111
EAN 4062856950799
Register now and access more than 60,000 products
- One-component product, rapid hardening
- For rapid assembly with quickly acquired load-bearing capacity e.g. for: Hoses, power boxes, cable guides, pipes, grilles, nosings
- Easy to apply
- Shrink-free
- Can be used for abating minor water infiltration
- Can be reapplied after just an hour (coating, plastering)
- Bonding time after just 3 minutes
- Can be applied to horizontal and vertical surfaces
- For use indoors and out
- Apportion a quantity of product that can be applied in 2-3 mins.
- Apply individual layers no thicker than 5 cm.
- Do not apply to: Metal, wood, ceramics.
- Do not add anything to the product that is not expressly indicated in the product information.
- Product that has already hardened cannot be made reusable by adding water. Apply fresh product.
Datasheets(X)
Preparation of substrate:
The substrate must be solid, clean and stable in accordance with applicable standards. It must not exhibit any crumbling elements and must be well moistened prior to application.
To prepare the mixture:
Use a sufficient quantity of water to produce a plastic compound that can be applied well with a trowel. Due to the short pot life (approx. 2 mins), it is recommended that you mix small quantities by hand, as product that is already setting may not bond properly to the substrate. At higher ambient temperatures, use cold water, which extends the pot life slightly. In cold temperatures, warm water should be retained, otherwise the pot life may increase up to 8-9 minutes.
Application:
The substrate must be well moistened prior to application. Position the part to be attached as necessary and dip into the product, ensuring that the mortar is thoroughly pressed on for perfect contact with the substrate and object. If minor, localised water infiltration is to be sealed (e.g. crack in concrete in the ground), use only the amount of cement needed to fill the gap.
Consumption:
1.8 kg repair cement Rapid for 1 dm3 (1 litre) of cavity to be filled.
Cleaning:
Clean work implements immediately after use with water. Hardened material must be removed mechanically.
Chemical basis | Cement and mineral additives |
Colour | Dark grey |
Density | 1.28 g/cm³ |
Density conditions | at 20°C |
Application conditions | at 20°C |
Min. working life | 2 min |
Max. working life | 4 min |
Further processing conditions | at 20°C |
Min. curing time | 5 min |
Min. processing temperature | 5 °C |
Max. processing temperature | 35 °C |
Min. surface processing temperature | 5 °C |
Max. surface processing temperature | 35 °C |
Max. curing time | 5 min |
Min. flexural strength | 10 N/mm² |
Max. flexural strength | 30 N/mm² |
Min. compressive strength | 10 N/mm² |
Max. compressive strength | 30 N/mm² |
Weight of content | 20 kg |
Container | Can |
Shelf life from production | 8 Month |
Conditions to maintain shelf life from production | at -5°C to 30°C |