Retaining plate for auto insert tool EUROFAST® DVP-EF-8240XH
Retaining plate EUROFAST DVP-DF-8240XH
PLATE-(DVP-DF-8240XH)-D82X40X1,0XH

Register now and access more than 60,000 products
For use with Eurofast EDS/BZT/BGT
- Approval ETA-06/0007
- Tested in accordance with DIN 50018 = 15 Kesternich cycles
- "EF" certification
![]() | |
Material | Sheet steel |
Type | XH |
Thickness (h1) | 1.0 mm |
Length (l1) | 82 mm |
Suitable for screw | Diameter 6.5 mm |
RoHS-compliant | Yes |
Approval | ETA-06/0007 |
Diameter of hole (d1) | 7.0 mm |
Width (b1) | 40 mm |
Surface | Sendzimir galvanized |
Length x width | 82 x 40 mm |
Datasheets(X)