Retaining plate for auto insert tool EUROFAST® DVP-EF-ZK-8240D
Decking plate EUROFAST DVP-EF-ZK-8240D, au. in. tl
PLATE-(DVPEFZK824OD)-D82X40X1,0D

Register now and access more than 60,000 products
For use with Eurofast EDS/BZT/BGT
- Approval ETA-06/0007
- Tested in accordance with DIN 50018 = 15 Kesternich cycles
- "EF" certification
![]() | |
Diameter of hole (d1) | 4.85 mm |
Length (l1) | 82 mm |
Width (b1) | 40 mm |
Thickness (h1) | 1.0 mm |
Material | Metal |
Surface | Aluminium-zinc |
Design | Sure-footed, Strengthened design |
Length x width x thickness | 82 x 40 x 1.0 mm |
Datasheets (0)
Certificates/ Documents (0)