Retaining plate for automatic insert tool EUROFAST® DVP-EF-8240D
Decking plate EUROFAST DVP-EF-8240D, auto. ins. tl
PLATE-(DVP-EF-8240D)-D82X40X1,0D
Art.-no. 0838707004
EAN 4038898958956
Register now and access more than 60,000 products
For use with:
Eurofast EDS/BZT/BGT
- Approval: ETA-06/0007
- Tested according to DIN 50018 = 15 cycles of the Kesternich test
- EF certification
Datasheets(X)
![]() | |
Diameter of hole (d1) | 4.85 mm |
Length (l1) | 82 mm |
Width (b1) | 40 mm |
Thickness (h1) | 1.0 mm |
Material | Steel |
Surface | Aluminium-zinc |
Length x width x thickness | 82 x 40 x 1.0 mm |
