Retaining plate for motion sensor
Retaining plate for motion sensor
RTNPLT-F.MOTIONSENSO
Art.-no. 096381 843
EAN 4065233008342
Register now and access more than 60,000 products
Datasheets(X)
Width | 160 mm |
Height | 1.25 mm |
Depth | 84 mm |
Product weight (per item) | 0.084 kg |
Material | Steel / steel |