Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Retrofit step For runged aluminium single-section ladders

RETFITSTEP-F.SINGLLDR-ALU

Art.-no. 0962930912

EAN 4062856468768

Individual price display after login
Retrofit step For runged aluminium single-section ladders

Art.-no. 0962930912

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Comfortable and safe standing position according to TRBS 2121 Part 2. With tested slip resistance
  • 80 mm deep steps with grooved surface, slip resistance class R12 according to DIN 51130

  • Precision-fit, positive-locking clamp, screw connection, simply attach and tighten

  • May remain on the ladder during transport

  • Curved front surface, for pain-free leg support from the retrofit step above
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Aluminium

Surface

Plain

Width

275 mm

Depth

80 mm

Stand area according to TRBS 2121-2

Yes

Max. loading weight

150 kg

Weight

632 g

Suitable for aluminium single-section ladders, versions up to 2017/from 2018
Art. no. Descr-
iption
Scope of
delivery
Width
in
mm
1 x 6 1 x 8 1 x 10
0962 931 006 0962 931 008 0962 931 010
0962 930 106 0962 930 108 0962 930 110
1 x 3* 1 x 5* 1 x 7*
0962 930 912 Set A2 2 retrofit
steps
275 x x x
0962 930 913 Set A3 3 retrofit
steps
275 x x x
* number of weight-bearing rungs (rungs 1, 2 and 3 - from above - must not be climbed)
Suitable for sliding part - aluminium multi-purpose ladders, version from 2018
Art. no. Designation Scope of delivery Width
in
mm
3 x 8 3 x 10 3 x 12
0962 930 608 0962 930 610 0962 930 612
1 x 5* (1 x 4)** 1 x 7* (1 x 6)** 1 x 9* (1 x 8)**
0962 930 912 Set A2 2 retrofit
steps
275 x x x
0962 930 913 Set A3 3 retrofit
steps
275 x x x
* number of weight-bearing rungs (rungs 1, 2 and 3 - from above - must not be climbed)
** number of weight-bearing rungs as stepladder with the sliding part extended, rungs 1/2/3/4 (from above) must not be climbed
Suitable for sliding part - aluminium extension ladder, version from 2018
Art. no. Descr-
iption
Scope of
delivery
Width
mm
2 x 8 2 x 10 2 x 12 2 x 14 2 x 16 2 x 18
0962 930 208 0962 930 210 0962 930 212 0962 930 214 0962 930 216 0962 930 218
1 x 5* 1 x 7* 1 x 9* 1 x 11* 1 x 13* 1 x 15*
0962 930 912 Set A2 2 retrofit steps 275 x x x x x x
0962 930 913 Set A3 3 retrofit steps 275 x x x x x x
* number of weight-bearing rungs (rungs 1, 2 and 3 - from above - must not be climbed)
Suitable for aluminium single-section ladders, versions up to 2017/from 2018
Art. no. Descr-
iption
Scope of
delivery
Width
mm
1 x 12 1 x 14 1 x 16 1 x 18 1 x 20 1 x 24
0962 931 012 0962 931 014 0962 931 016 0962 931 018 0962 931 020 0962 931 024
0962 930 012 0962 930 014 0962 930 116 0962 930 118 0962 930 120 0962 930 124
1 x 9* 1 x 11* 1 x 13* 1 x 15* 1 x 17* 1 x 21*
0962 930 922 Set B2 2 retrofit
steps
347 x x x x x x
0962 930 923 Set B3 3 retrofit
steps
347 x x x x x x
* number of weight-bearing rungs (rungs 1, 2 and 3 - from above - must not be climbed)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information