Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Retrofit step For wooden runged stepladders/hybrid ladders

RETFITSTEP-F.STEPLDR

Art.-no. 0962930952

EAN 4062856468720

Individual price display after login
Retrofit step For wooden runged stepladders/hybrid ladders

Art.-no. 0962930952

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Comfortable and safe standing position according to TRBS 2121 Part 2. With tested slip resistance.
  • 80 mm deep steps with grooved surface, slip resistance class R12 according to DIN 51130.

  • Precision-fit, positive-locking clamp, screw connection, simply mount and tighten.

  • May remain on the ladder during transport.

  • Curved front surface, for pain-free leg support from the retrofit step above.

  • Low weight.
Notice

Rungs 1 and 2 must not be climbed. That's why the basic set is specifically designed to the width of the 3rd and 4th rungs. With the 2-part and 3-part extension sets, additional rungs from rung 5 downwards can be retrofitted if necessary.

Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Aluminium

Surface

Plain

Width

390 mm

Depth

80 mm

Stand area according to TRBS 2121-2

Yes

Max. loading weight

150 kg

Weight

971 g

Suitable for hybrid ladders
Art. no. Designation Scope of delivery Width
in
mm
2 x 7 2 x 8 2 x 9 2 x 10
0962 934 507 0962 934 508 0962 934 509 0962 934 510
0962 934 607 0962 934 608 0962 934 609 0962 934 610
2 x 5* 2 x 6* 2 x 7* 2 x 8*
0962 930 950 Basic set H2 2 retrofit steps (for rungs 3 and 4 from above) 360/390 x x x x
0962 930 952 Extension set H2 2 retrofit steps (from rung 5 downwards) 390 x x x x
0962 930 953 Extension set H3 3 retrofit steps (from rung 5 downwards) 390 x x x x
Suitable for hybrid ladders
Art. no. Designation Scope of delivery Width
in
mm
2 x 4 2 x 5 2 x 6
0962 934 504 0962 934 505 0962 934 506
0962 934 604 0962 934 605 0962 934 606
2 x 2* 2 x 3* 2 x 4*
0962 930 950 Basic set H2 2 retrofit steps (for rungs 3 and 4 from above) 360/390 x x x
0962 930 952 Extension set H2 2 retrofit steps (from rung 5 downwards) 390 - x x
Suitable for wooden runged stepladders, version from Sept. 2020
Art. no. Designation Scope of delivery Width
in
mm
2 x 7 2 x 8 2 x 9 2 x 10
0962 932 707 0962 932 708 0962 932 709 0962 932 710
2 x 5* 2 x 6* 2 x 7* 2 x 8*
0962 930 950 Basic set H2 2 retrofit steps (for rungs 3 and 4 from above) 360/390 x x x x
0962 930 952 Extension set H2 2 retrofit steps (from rung 5 downwards) 390 x x x x
0962 930 953 Extension set H3 3 retrofit steps (from rung 5 downwards) 390 x x x x
Suitable for wooden runged stepladders, version up to Aug. 2020
Art. no. Designation Scope of delivery Width
in
mm
2 x 4 2 x 5 2 x 6
962 932 104 962 932 105 962 932 106
2 x 2* 2 x 3* 2 x 4*
0962 930 940 Basic set D2 2 retrofit steps (for rungs 3 and 4 from above) 380/410 x x x
0962 930 942 Extension set D2/E2 2 retrofit steps (from rung 5 downwards) 410 - x x
* number of weight-bearing rungs (rungs 1 and 2 - from above - must not be climbed)
Suitable for wooden runged stepladders, version from Sept. 2020
Art. no. Designation Scope of delivery Width
in
mm
2 x 4 2 x 5 2 x 6
0962 932 704 0962 932 705 0962 932 706
2 x 2* 2 x 3* 2 x 4*
0962 930 950 Basic set H2 2 retrofit steps (for rungs 3 and 4 from above) 360/390 x x x
0962 930 952 Extension set H2 2 retrofit steps (from rung 5 downwards) 390 - x x
Suitable for wooden wide-rung stepladders
Art. no. Designation Scope of delivery Width
in
mm
2 x 7 2 x 8 2 x 10
962 932 407 096 932 408 962 932 410
2 x 5* 2 x 6* 2 x 8*
0962 930 941 Basic set E2 2 retrofit steps (for rungs 3 and 4 from above) 380 x x x
0962 930 942 Extension set D2/E2 2 retrofit steps (from rung 5 downwards) 410 x x x
0962 930 943 Extension set D3/E3 3 retrofit steps (from rung 5 downwards) 410 x x x
Suitable for wooden wide-rung stepladders
Art. no. Designation Scope of delivery Width
in
mm
2 x 4 2 x 5 2 x 6
962 932 404 962 932 405 962 932 406
2 x 2* 2 x 3* 2 x 4*
0962 930 941 Basic set E2 2 retrofit steps (for rungs 3 and 4 from above) 380 x x x
0962 930 942 Extension set D2/E2 2 retrofit steps (from rung 5 downwards) 410 - x x
Suitable for wooden runged stepladders, version up to Aug. 2020
Art. no. Designation Scope of delivery Width
in
mm
2 x 7 2 x 9 2 x 10 2 x 14
962 932 107 962 932 109 962 932 110 962 932 114
2 x 5* 2 x 7* 2 x 8* 2 x 12*
0962 930 940 Basic set D2 2 retrofit steps (for rungs 3 and 4 from above) 380/410 x x x x
0962 930 942 Extension set D2/E2 2 retrofit steps (from rung 5 downwards) 410 x x x x
0962 930 943 Extension set D3/E3 3 retrofit steps (from rung 5 downwards) 410 x x x x
* number of weight-bearing rungs (rungs 1 and 2 - from above - must not be climbed)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information