Retrofit step For wooden runged stepladders/hybrid ladders
RETFITSTEP-STEPLDR
Art.-no. 0962930950
EAN 4062856468737
Register now and access more than 60,000 products
- 80 mm deep steps with grooved surface, slip resistance class R12 according to DIN 51130.
- Precision-fit, positive-locking clamp, screw connection, simply mount and tighten.
- May remain on the ladder during transport.
- Curved front surface, for pain-free leg support from the retrofit step above.
- Low weight.
Rungs 1 and 2 must not be climbed. That's why the basic set is specifically designed to the width of the 3rd and 4th rungs. With the 2-part and 3-part extension sets, additional rungs from rung 5 downwards can be retrofitted if necessary.
Datasheets(X)
Material | Aluminium |
Surface | Plain |
Width | 360/390 mm |
Depth | 80 mm |
Stand area according to TRBS 2121-2 | Yes |
Max. loading weight | 150 kg |
Weight | 938 g |
| Suitable for hybrid ladders | Art. no. | Designation | Scope of delivery | Width in mm | 2 x 7 | 2 x 8 | 2 x 9 | 2 x 10 | 0962 934 507 | 0962 934 508 | 0962 934 509 | 0962 934 510 | 0962 934 607 | 0962 934 608 | 0962 934 609 | 0962 934 610 | 2 x 5* | 2 x 6* | 2 x 7* | 2 x 8* |
| 0962 930 950 | Basic set H2 | 2 retrofit steps (for rungs 3 and 4 from above) | 360/390 | x | x | x | x |
| 0962 930 952 | Extension set H2 | 2 retrofit steps (from rung 5 downwards) | 390 | x | x | x | x |
| 0962 930 953 | Extension set H3 | 3 retrofit steps (from rung 5 downwards) | 390 | x | x | x | x |
| Suitable for hybrid ladders | Art. no. | Designation | Scope of delivery | Width in mm | 2 x 4 | 2 x 5 | 2 x 6 | 0962 934 504 | 0962 934 505 | 0962 934 506 | 0962 934 604 | 0962 934 605 | 0962 934 606 | 2 x 2* | 2 x 3* | 2 x 4* |
| 0962 930 950 | Basic set H2 | 2 retrofit steps (for rungs 3 and 4 from above) | 360/390 | x | x | x |
| 0962 930 952 | Extension set H2 | 2 retrofit steps (from rung 5 downwards) | 390 | - | x | x |
| Suitable for wooden runged stepladders, version from Sept. 2020 | Art. no. | Designation | Scope of delivery | Width in mm | 2 x 7 | 2 x 8 | 2 x 9 | 2 x 10 | 0962 932 707 | 0962 932 708 | 0962 932 709 | 0962 932 710 | 2 x 5* | 2 x 6* | 2 x 7* | 2 x 8* |
| 0962 930 950 | Basic set H2 | 2 retrofit steps (for rungs 3 and 4 from above) | 360/390 | x | x | x | x |
| 0962 930 952 | Extension set H2 | 2 retrofit steps (from rung 5 downwards) | 390 | x | x | x | x |
| 0962 930 953 | Extension set H3 | 3 retrofit steps (from rung 5 downwards) | 390 | x | x | x | x |
| Suitable for wooden runged stepladders, version up to Aug. 2020 | Art. no. | Designation | Scope of delivery | Width in mm | 2 x 4 | 2 x 5 | 2 x 6 | 962 932 104 | 962 932 105 | 962 932 106 | 2 x 2* | 2 x 3* | 2 x 4* |
| 0962 930 940 | Basic set D2 | 2 retrofit steps (for rungs 3 and 4 from above) | 380/410 | x | x | x |
| 0962 930 942 | Extension set D2/E2 | 2 retrofit steps (from rung 5 downwards) | 410 | - | x | x |
| * number of weight-bearing rungs (rungs 1 and 2 - from above - must not be climbed) | ||||||
| Suitable for wooden runged stepladders, version from Sept. 2020 | Art. no. | Designation | Scope of delivery | Width in mm | 2 x 4 | 2 x 5 | 2 x 6 | 0962 932 704 | 0962 932 705 | 0962 932 706 | 2 x 2* | 2 x 3* | 2 x 4* |
| 0962 930 950 | Basic set H2 | 2 retrofit steps (for rungs 3 and 4 from above) | 360/390 | x | x | x |
| 0962 930 952 | Extension set H2 | 2 retrofit steps (from rung 5 downwards) | 390 | - | x | x |
| Suitable for wooden wide-rung stepladders | Art. no. | Designation | Scope of delivery | Width in mm | 2 x 7 | 2 x 8 | 2 x 10 | 962 932 407 | 096 932 408 | 962 932 410 | 2 x 5* | 2 x 6* | 2 x 8* |
| 0962 930 941 | Basic set E2 | 2 retrofit steps (for rungs 3 and 4 from above) | 380 | x | x | x |
| 0962 930 942 | Extension set D2/E2 | 2 retrofit steps (from rung 5 downwards) | 410 | x | x | x |
| 0962 930 943 | Extension set D3/E3 | 3 retrofit steps (from rung 5 downwards) | 410 | x | x | x |
| Suitable for wooden wide-rung stepladders | Art. no. | Designation | Scope of delivery | Width in mm | 2 x 4 | 2 x 5 | 2 x 6 | 962 932 404 | 962 932 405 | 962 932 406 | 2 x 2* | 2 x 3* | 2 x 4* |
| 0962 930 941 | Basic set E2 | 2 retrofit steps (for rungs 3 and 4 from above) | 380 | x | x | x |
| 0962 930 942 | Extension set D2/E2 | 2 retrofit steps (from rung 5 downwards) | 410 | - | x | x |
| Suitable for wooden runged stepladders, version up to Aug. 2020 | Art. no. | Designation | Scope of delivery | Width in mm | 2 x 7 | 2 x 9 | 2 x 10 | 2 x 14 | 962 932 107 | 962 932 109 | 962 932 110 | 962 932 114 | 2 x 5* | 2 x 7* | 2 x 8* | 2 x 12* |
| 0962 930 940 | Basic set D2 | 2 retrofit steps (for rungs 3 and 4 from above) | 380/410 | x | x | x | x |
| 0962 930 942 | Extension set D2/E2 | 2 retrofit steps (from rung 5 downwards) | 410 | x | x | x | x |
| 0962 930 943 | Extension set D3/E3 | 3 retrofit steps (from rung 5 downwards) | 410 | x | x | x | x |
| * number of weight-bearing rungs (rungs 1 and 2 - from above - must not be climbed) | |||||||