Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Reversing alarm 12/24 V

REVNGWARNSYS-NIGHTLOWERING-12/24V

Art.-no. 0812350067

EAN 4045989235476

Individual price display after login
Reversing alarm 12/24 V

Art.-no. 0812350067

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

With reducible volume
• 90 dB(A) and 78 dB(A) at 1 m
• 12–24 VDC
• Medium-duty design
• 1 year warranty
• e and CE marking
• Cable 250 mm long
• Can withstand pressurised water; dirt-proof
• Plastic housing sealed with epoxy resin

"Double engaging" reverse gear switches the reversing alarm back to only 78 dB(A) at 1 m (corresponds to approx. 55 dB(A) at 7.5 m distance). Once reverse gear is engaged again, the standard volume of 90 dB(A) at 1 m (corresponds to approx. 68 dB(A) at 7.5 m distance) is restored.

Extract from the Federal Law Gazette — 47th amendment regarding the KDV (regulation implementing the Austrian motor vehicles act)



22. The following clauses were added to § 18 Para. 8:


"It MUST be possible to turn down the reversing alarm to not less than 55 dB(A) + 3 dB(A). However, it must be ensured that the normal volume is restored when the vehicle is restarted.


A provision to turn down the reversing alarm between the hours of 10:00 p.m. and 5:00 a.m. can be made, provided that it is ensured in this case that the alarm system is automatically switched on when the reversing equipment is engaged. A reversing alarm is not required, however, if the vehicle has an alternative security system, in particular a video system, which enables the driver to see the area directly behind the vehicle."



(12) Vehicles registered before 1 January 2002 must comply with Art. I Z 22 relating to § 18 Para. 8 Clauses 5 to 8 from 1 January 2003 only.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

24 V/DC

Product weight (per item)

198 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information