Riptape braces
SUSPENDERS WITH HOKLP UP TO180 CM BLACK
Art.-no. M437324100
EAN 4054281071736
Register now and access more than 60,000 products
- Comfortably wide, metal-free
- Continuously adjustable: Pull through fastening tabs and secure with riptape
Datasheets(X)
Colour | Anthracite |
Size | One size |
Material | 100% polyester |
Suitable for max. body size | 180 cm |