Rivet attachment XPac
Rivet attachment XPac
RIVATTCH-XPAC-BASIC
Art.-no. 9501007999
EAN 4062856834105
Register now and access more than 60,000 products
Easy to use
Cordless operation makes work processes significantly simpler.
Direct force adjustment
The device automatically shuts off upon reaching the set force, making it very safe to use.
Quick assembly
The XPac and torque support can be fitted quickly and easily to almost all commercially available cordless drills.
Broad range of uses
- Punch rivets
- Flow form rivets
- Countersunk head flow form rivets
- Solid rivets
- Solid punch rivets
- Application
- Finishing
- Calibration
- Punching
- Embossing
Datasheets(X)
Length | 240 mm |
Width | 62 mm |
Height | 130 mm |
Min./max. rivet diameter | 3.3-5.3 mm |
Min. rivet diameter | 3.3 mm |
Max. rivet diameter | 5.3 mm |