Rock bolt
Rock anchor
DWL-(AHS-ANCHOR)-D17MM-L100MM
AHS
Art.-no. 0904817100
EAN 4045989572175
Register now and access more than 60,000 products
Benefits:
- Easy to use
- Secure
- High load-bearing capacity
Datasheets(X)
- Retroactive anchoring of shuttering in rock and concrete
- Specially designed for use in single-face shuttering or supporting block applications
- For temporarily accommodating significant central tensile forces
Anchor diameter | 36 mm |
Anchor length (l) | 100 mm |
Pre-load | 80 N |
Embedding depth | 200 mm |
Outer diameter | 35 mm |
Max. height of the fixture | 2000 mm |
Centre-to-centre distance (a) | 600 mm |
Drill hole depth (t) | 205 mm |
Edge clearance (a r) | 300 mm |
Minimum component thickness (d) | 300 mm |
Nominal drill hole diameter | 37 mm |
Surface | Zinc plated |
Material | Die-cast zinc |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!