Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Rosette fitting Berlin

DH-A2-BERLIN-ROS-CK-MATT-BRUSHED

Art.-no. 0689152102

EAN 4053479244655

Individual price display after login
Rosette fitting Berlin

Art.-no. 0689152102

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

For private living areas, e.g. interior, WC and bathroom doors
  • Material: Stainless steel

  • Bearings: Plastic plain bearings

  • Mounting: Metric screws throughout

  • For door leaf thickness: from 38 to 42 mm

  • Clearance-free connection between handle and motion element in the rosette

  • Free angular movement: ≤ 1 mm
Notice

Additional items:


  • Drilling jigs

  • Mortise locks

  • Door closers

  • Revolving door drives

  • Door stoppers

  • Ventilation grilles

  • Window handles

  • Door hinges

  • Pull sleeves
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Surface

Stainless steel FINISH

Punched-hole

PC

Distance (from handle to lock)

0 mm

Material

Stainless steel / steel

Suitable for min./max. door thickness (TS)

32-42 mm

Handle length

126 mm

Handle diameter

18 mm

Rosette diameter

52 mm

Hole distance

0 mm

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
A 105 door handle

DH-A2-A105-ROS-KH-MATT

Stainless steel fitting for private homes that is easy to install and fulfils higher requirements than EN 1906 class 3 demands
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information